Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monolithic illuminated push button, Harmony XB7, plastic, red, 22mm, integral LED, spring return, 230.240V AC, 1NO

  • Mfr # XB7NW34M1

  • Zoro # G700904872


product price: $58.75
/ea
Sold in multiples of 10 for $587.50

Key Features

Push Button Style
Flush
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7NW34M1
Zoro #
G700904872
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Depth
57.5 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm

Details

Item
Illuminated Push Button
Push Button Style
Flush
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
UL 508 || JIS C8201-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || EN/IEC 60947-5-1 || JIS C8201-1
Ambient Air Temperature For Storage
-40-70°C
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Shape Of Signaling Unit Head
round
Electromagnetic Emission
class B EN 55011
Supply Voltage Limits
195-264 V AC
Device Short Name
XB7
Contact Operation
slow-break
Terminals Description Iso N°1
(13-14)NO
Protective Treatment
TH
[Us] Rated Supply Voltage
230 V AC 50/60 Hz
Ambient Air Temperature For Operation
-25-70°C
Product Or Component Type
illuminated push-button
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Device Presentation
monolithic product
Mechanical Durability
300000 cycles
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Electrical Reliability
Λ <= 10exp(-6) 17 V 5 mA EN/IEC 60947-5-4
Nema Degree Of Protection
NEMA 12 UL 50 E
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration
Product Certifications
GOST || CCC
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Light Source
LED
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Operator Profile
red projecting, unmarked
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Contacts Type And Composition
1 NO
Tightening Torque
0.8-1.2 N.m EN 60947-1
Bulb Base
integral LED
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Signalling Type
steady
Current Consumption
22 to 27 mA
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Type Of Operator
spring return
Positive Opening
with (only NO)
Electrical Shock Protection Class
class II IEC 61140
Range of Product
Harmony XB7
Service Life
70000 h at rated voltage and 25°C

Description

Monolithic illuminated push button,plas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.