Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, red, green, yellow, 400V AC

  • Mfr # XB5EV57K4

  • Zoro # G210090492


product price:  $71.59
/ea

Key Features

Depth
77 mm
Width
36 mm
Standards
IEC 60947-5-1, IEC 60947-1, IEC 60947-5-4
Height
65.5 mm
Phase
3 phase
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5EV57K4
Zoro #
G210090492
UPC #
-
Country of Origin
France

Dimensions

Depth
77 mm
Width
36 mm
Height
65.5 mm
Mounting Diameter
30 mm

Details

Item
PHASES 3, VOLTAGE INDICATOR PILOT LIGHT
Standards
IEC 60947-5-1, IEC 60947-1, IEC 60947-5-4
Phase
3 phase
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Ambient Air Temperature For Storage
-40-70°C
Service Life
100000 h at rated voltage and 25°C
Supply Voltage Limits
450-450 V AC
Compatibility Code
XB5
Cap/Operator or Lens Colour
clear
Current Consumption
2.6 mA
Ik Degree of Protection
IK10 conforming to IEC 50102
Ip Degree of Protection
IP67 front face), IP20 back face)
Ambient Air Temperature For Operation
-30-70°C
Range of Product
Harmony XB5
Product or Component Type
monolithic pilot light
Light Source
protected LED
Shape of Signaling Unit Head
round
Device Short Name
XB5
Bezel Material
plastic
[Uimp] Rated Impulse Withstand Voltage
1 kV IEC 61000-4-5
Electromagnetic Compatibility
electrostatic discharge - test level: 8 kV (in free air (in insulating parts)) conforming to IEC 61000-4-2, electrostatic discharge - test level: 4 kV (on contact (on metal parts)) conforming to IEC 61000-4-2
Surge Withstand
1 kV IEC 61000-4-5
Bulb Base
integral LED
Light Source Colour
green, red, yellow
Resistance To Fast Transients
2 kV IEC 61000-4-4
Device Presentation
monolithic product
Fixing Collar Material
plastic
Connections - Terminals
Faston terminals 6.3 mm IEC 60947-1

Description

PHASES 3, VOLTAGE INDICATOR PILOT LIGHT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.