Schneider Electric

Monolithic push button, Harmony XB7, plastic, white, 22mm, spring return, marked UP ARROW, 1NO


product price: $22.49
/ea
Sold in multiples of 10 for $224.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards JIS C8201-5-1 || EN/IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C8201-1
  • Device Mounting fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
  • Cad Overall Width 29 mm
  • Terminals Description Iso N°1 (13-14)NO
  • Electrical Reliability Λ <= 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4
See all product information

Product Information

Dimensions

Cad Overall Width 29 mm
Cad Overall Depth 51.5 mm
Mounting Diameter 22 mm
Cad Overall Height 29 mm

Details

Item Monolithic push button,plastic,white,
Standards JIS C8201-5-1 || EN/IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-1 || JIS C8201-1
Device Mounting fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Terminals Description Iso N°1 (13-14)NO
Electrical Reliability Λ <= 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4
Protective Treatment TH
[Ui] Rated Insulation Voltage 250 V 3)EN/IEC 60947-1
Ip Degree Of Protection IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Operator Profile white flush, up arrow black)
Shape Of Signaling Unit Head round
Ambient Air Temperature For Storage -40-70°C
Fixing Center >= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Vibration Resistance 5 gn 2-500 Hz)IEC 60068-2-6
Type Of Operator spring return
Positive Opening with (only NO)
Product Or Component Type push-button
Contact Operation slow-break
Mechanical Durability 1000000 cycles
Ambient Air Temperature For Operation -25-70°C
Electrical Durability 1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Product Certifications CCC || GOST
Tightening Torque 0.8-1.2 N.m EN 60947-1
Contacts Type And Composition 1 NO
Shape Of Screw Head cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Connections - Terminals screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Overvoltage Category class II IEC 61140
Shock Resistance 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
Short-Circuit Protection 4 A cartridge fuse gG EN/IEC 60947-5-1
Nema Degree Of Protection NEMA 12 UL 50 E || NEMA 3 UL 50 E
[Ie] Rated Operational Current 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Device Presentation monolithic product
Fixing Mode fixing nut beneath head 2-2.4 N.m
[Uimp] Rated Impulse Withstand Voltage 4 kV EN/IEC 60947-1
Device Short Name XB7
Range of Product Harmony XB7

Description

Monolithic push button,plastic,white,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.