Zoro Homepage

Motion Controller, 24V DC

  • Mfr # TM262M25MESS8T

  • Zoro # G315890614


product price: $4,442.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Communication Protocol
HTTP, Modbus, Modbus ASCII, Modbus RTU, Modbus TCP, Modbus TCP/IP, SMTP, SoMachine-Network
Power Required
24V DC
Communication Protocol Method
Ethernet
Compatible Product Type
Connecting Cables
Overall Height
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM262M25MESS8T
Zoro #
G315890614
UPC #
3606489604219
Country of Origin
United States

Dimensions

Overall Height
3.9 in
Overall Depth
3.5 in
Overall Width
4.9 in

Details

Communication Protocol
HTTP, Modbus, Modbus ASCII, Modbus RTU, Modbus TCP, Modbus TCP/IP, SMTP, SoMachine-Network
Power Required
24V DC
Communication Protocol Method
Ethernet
Compatible Product Type
Connecting Cables
Wire Connection Type
Spring Clamp Terminal
Connector Gender
Female
Compatible with Series
Modicon M262
Connector Type
D-Sub, RJ45
Mounting Style
Panel
Number of Outputs
4
Current Rating
3.42 A
Compatible with Manufacturer Model Number
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701
Input Circuit Voltage - Maximum
24 V DC
Product Type
Motion Controller
Item
Motion Controller
Number of Inputs
4
Output Type
Transistor
Compatible with Brand
Schneider Electric
Compatible with Mfr. Model No.
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701
Compatible Manufacturer Model Number
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701
Compatible with Manufacturer Model No.
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701
Compatible Pump Manufacturer Part Number
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701
For Use with Mfr Model Number
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701
Compatible Manufacturer Part Number
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701
Compatible Mfr. Model Number
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701

Description

Motion controller

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.