Zoro Homepage

Motion Controller, 24V DC

  • Mfr # TM262M35MESS8T

  • Zoro # G615890581


product price: $5,770.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Connector Gender
Female
Current Rating
3.42 A
Compatible with Brand
Schneider Electric
Connector Type
D-Sub, RJ45
Compatible with Manufacturer Model Number
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM262M35MESS8T
Zoro #
G615890581
UPC #
3606489604226
Country of Origin
United States

Dimensions

Overall Depth
3.5 in
Overall Height
3.9 in
Overall Width
4.9 in

Details

Connector Gender
Female
Current Rating
3.42 A
Compatible with Brand
Schneider Electric
Connector Type
D-Sub, RJ45
Compatible with Manufacturer Model Number
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701
Compatible with Series
Modicon M262
Number of Inputs
4
Communication Protocol Method
Ethernet
Compatible Product Type
Connecting Cables
Mounting Style
Panel
Item
Motion Controller
Communication Protocol
HTTP, Modbus, Modbus ASCII, Modbus RTU, Modbus TCP, Modbus TCP/IP, SMTP, SoMachine-Network
Output Type
Transistor
Wire Connection Type
Spring Clamp Terminal
Number of Outputs
4
Product Type
Motion Controller
Input Circuit Voltage - Maximum
24 V DC
Power Required
24V DC
Compatible with Mfr. Model No.
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701
Compatible Manufacturer Model Number
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701
Compatible with Manufacturer Model No.
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701
Compatible Pump Manufacturer Part Number
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701
For Use with Mfr Model Number
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701
Compatible Manufacturer Part Number
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701
Compatible Mfr. Model Number
BMXXCAUSBH018, TCSXCNAMUM3P, VW3M4701

Description

Motion controller

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.