Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Motion servo drive, Lexium 32, 12A, three phase, supply voltage 208 to 480V, 0.9kW
Mfr # LXM32MD12N4
Zoro # G7827072
product price:Â
$
1,923.99
/ea
Free Shipping & Returns
Key Features
Voltage
208 to 480V
Phase
three phase
Hz
50/60 Hz
Max. Ambient Temp.
50.0 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXM32MD12N4
- Zoro #
- G7827072
- UPC #
- -
- Country of Origin
- Indonesia
Details
- Item
- Motion servo drive - Lexium 32 - three-p
- Voltage
- 208 to 480V
- Phase
- three phase
- Hz
- 50/60 Hz
- Max. Ambient Temp.
- 50.0 °C
Description
Motion servo drive - Lexium 32 - three-p
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.