Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Motion servo drive, Lexium 32, 18A, three phase, supply voltage 208 to 480V, 1.8kW
Mfr # LXM32MD18N4
Zoro # G7827054
product price:Â
$
2,144.99
/ea
Free Shipping & Returns
Key Features
Voltage
208 to 480V
Phase
three phase
Hz
50/60 Hz
Max. Ambient Temp.
50.0 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXM32MD18N4
- Zoro #
- G7827054
- UPC #
- -
- Country of Origin
- Indonesia
Details
- Item
- Motion servo drive - Lexium 32 - three-p
- Voltage
- 208 to 480V
- Phase
- three phase
- Hz
- 50/60 Hz
- Max. Ambient Temp.
- 50.0 °C
Description
Motion servo drive - Lexium 32 - three-p