Soft Start, With Bypass

  • Mfr # ATS01N222RT
  • Zoro # G3556226
product price: 
$
277.99
/ea
Free Shipping & Returns

Key Features

Output Current
22 A
With Bypass / No Bypass
With Bypass
Start Type
Reduced Voltage Start
Ramp Time
1 to 10 sec.
Enclosure Rating
IP20, NEMA 1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATS01N222RT
Zoro #
G3556226
UPC #
785901870920
Country of Origin
Korea, Republic of
Output Current
22 A
With Bypass / No Bypass
With Bypass
Start Type
Reduced Voltage Start
Ramp Time
1 to 10 sec.
Enclosure Rating
IP20, NEMA 1
Stop Time
1 to 10 sec
Display
None
Item
Soft Start
IP Rating
20
Input Voltage
460V AC to 480V AC
Control Voltage
24V DC
Phase
Three
Starting Torque
30% to 80%
Includes
LED display two: "Power ON" and "Full Voltage" (up to speed)
Standards
ASME A17.5, B44.1-96, C-tick, CCC, CSA Certified, EN/IEC 60947-4-2, GOST, UL Listed
Output Voltage
460V AC to 480V AC
HP @ 3 Phase - 480V
10 to 15 hp
Application
Asynchronous Motors
HP @ 3 Phase - 460V
10 to 15
Frequency
60/50 Hz
Output Power
10 hp @ 3 Phase, 460 to 480V AC, 15 hp @ 3 Phase, 460 to 480V AC
Type
Dial Control
Ramp Time - Minimum
1 sec
Product Type
Soft Start
Bypass Design
With Bypass
Stop Time - Maximum
10 sec
Stop Time - Minimum
1 sec
Output Power @ Three-Phase - 460V
15 hp
Ramp Time - Maximum
10 sec

Dimensions

Height
6.06 in
Depth
4.45 in
Width
1.77 in
Overall Width
1.77 in
Overall Depth
5.16 in
Overall Height
6.06 in

Description

Soft Start, Input Voltage 460-480V AC, Output Current 22 A, Output Voltage 460 to 480V AC, 10 hp @ 3 Phase, 460 to 480V AC, 15 hp @ 3 Phase, 460 to 480V AC, Control Voltage 24V DC, IP20, NEMA 1

Ratings & reviews