Motor Circuit Breaker, TESYS Series, 25A, 3 Pole, 690V AC, 65kA at 240V AC
Mfr # GV4PB25N
Zoro # G3979111
product price:Â $709.99
/ea
Free Shipping & Returns
Key Features
Series
TESYS
Amps
25A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Low Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GV4PB25N
Zoro #
G3979111
UPC #
-
Country of Origin
Poland
Dimensions
Width
3.19 in
Depth
4.57 in
Height
6.73 in
Details
Item
Motor Circuit Breaker
Series
TESYS
Amps
25A
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Type
Low Voltage
Circuit Breaker Actuator
Toggle
Max. AIR Rating
65kA at 240V AC
Trip Type
Electronic/Thermal Magnetic
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Standards
IEC, UL, CSA
Application
Motor Protection
Interrupt Rating
65 kA at 240V AC, 35 kA at 480Y/277V AC, 18 kA at 600Y/347V AC, 100 kA at 220/240V AC, 50 kA at 380/415/440V AC, 25 kA at 500V AC, 15 kA at 525V AC, 8 kA at 660/690V AC
High Amp Trip Setting
425 A
Color
Gray
Features
Mercury Free; PVC Free
Instantaneous Trip
Fixed
Phase
3
Description
Motor circuit breaker,TeSys GV4,3P,25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.