Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Motor Circuit Breaker, TESYS Series, 4A, 3 Pole, 347/600V AC
Mfr # BV4T003J
Zoro # G810534846
product price:Â
$
576.99
/ea
Free Shipping & Returns
Key Features
Series
TESYS
Amps
4A
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
High Interrupting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BV4T003J
- Zoro #
- G810534846
- UPC #
- 3606481328380
- Country of Origin
- United States
- Item
- Motor Circuit Breaker
- Series
- TESYS
- Amps
- 4A
- Number of Poles
- 3
- AC Voltage Rating
- 347/600V AC
- Circuit Breaker Type
- High Interrupting
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Clip On/Screws
- Max. AIR Rating
- 100kA
- Trip Type
- Magnetic
- Instantaneous Trip
- Instantaneous
- Terminal Connection
- Plug-In
- DC Voltage Rating
- Not Rated
- High Amp Trip Setting
- 49 A
- Min. Operating Temp.
- -13 Degrees F
- Standards
- CSA, UL Listed
- Low Amp Trip Setting
- 21 A
- Max. Operating Temp.
- 158 Degrees F
Description
Motor Circuit Protector, 4 A Amps, High Amp Trip Setting 49 A, Low Amp Trip Setting 21 A, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, Terminal Connection Plug-In, Trip Type Magnetic, Instantaneous Trip Adjustable, Circuit Breaker Mounting Style Bolt On Panelboard, Height 6.38 in, Width 3.19 in, Depth 4.57 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Circuit Breaker Actuator Toggle, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -13 Degrees F