Motor Circuit Breaker, TESYS Series, 50A, 3 Pole, 347/600V AC
Mfr # BV4T050J
Zoro # G910534937
product price:Â $498.99
/ea
Free Shipping & Returns
Key Features
Series
TESYS
Amps
50A
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
High Interrupting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BV4T050J
Zoro #
G910534937
UPC #
3606481328410
Country of Origin
Mexico
Dimensions
Width
3.19 in
Depth
4.57 in
Height
6.38 in
Min. Wire Size
14 AWG
Max. Wire Size
1/0 AWG
Details
Item
Motor Circuit Breaker
Series
TESYS
Amps
50A
Number of Poles
3
AC Voltage Rating
347/600V AC
Circuit Breaker Type
High Interrupting
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Clip On/Screws
Trip Type
Magnetic
Instantaneous Trip
Instantaneous
Terminal Connection
Plug-In
DC Voltage Rating
Not Rated
Standards
CSA, UL Listed
High Amp Trip Setting
650 A
Min. Operating Temp.
-13 Degrees F
Low Amp Trip Setting
176 A
Max. AIR Rating
100kA
Description
Motor Circuit Protector, 50 A Amps, High Amp Trip Setting 650 A, Low Amp Trip Setting 176 A, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, Terminal Connection Plug-In, Trip Type Magnetic, Instantaneous Trip Adjustable, Circuit Breaker Mounting Style Bolt On Panelboard, Height 6.38 in, Width 3.19 in, Depth 4.57 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Circuit Breaker Actuator Toggle, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.