Zoro Homepage

Motor Circuit Protector, 7 A, Pole 3

  • Mfr # BV4T007J

  • Zoro # G610081526


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Width
3.19 in
Standards
CSA, UL Listed
Number of Poles
3
Depth
4.57 in
Height
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV4T007J
Zoro #
G610081526
UPC #
3606489503666
Country of Origin
Mexico

Dimensions

Width
3.19 in
Depth
4.57 in
Height
6.38 in
Min. Wire Size
14 AWG
Max. Wire Size
1/0 AWG

Details

Item
Motor Circuit Protector
Standards
CSA, UL Listed
Number of Poles
3
Min. Operating Temp.
-13 Degrees F
Circuit Breaker Mounting Style
Bolt On Panelboard
Terminal Connection
Plug-In
Circuit Breaker Type
High Interrupting Capacity
High Amp Trip Setting
98 A
Max. Operating Temp.
158 Degrees F
Instantaneous Trip
Adjustable
Low Amp Trip Setting
42 A
Circuit Breaker Actuator
Toggle
Amps
7 A
Trip Type
Magnetic

Description

Motor Circuit Protector, 7 A Amps, High Amp Trip Setting 98 A, Low Amp Trip Setting 42 A, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, Terminal Connection Plug-In, Trip Type Magnetic, Instantaneous Trip Adjustable, Circuit Breaker Mounting Style Bolt On Panelboard, Height 6.38 in, Width 3.19 in, Depth 4.57 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Circuit Breaker Actuator Toggle, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -13 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.