Zoro Homepage

Motor Drive Braking Resistor, 50/60 Hz

  • Mfr # VW3A7101

  • Zoro # G413302408


product price: $6,163.99
/ea
Free Shipping & Returns

Key Features

Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Wire Termination
Busbar Connection to Drive
Mounting
Wall
Compatible Brand
Altivar
Continuous Power Rating (watts)
200 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A7101
Zoro #
G413302408
UPC #
3389119201636
Country of Origin
China

Dimensions

Overall Length
14 13/16 in
Overall Height
46 7/8 in
Overall Width
4 1/16 in

Details

Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Item
Motor Drive Braking Resistor
Wire Termination
Busbar Connection to Drive
Mounting
Wall
Compatible Brand
Altivar
Continuous Power Rating (watts)
200 kW
Enclosure Type
IP20
Requires
Variable Speed Drive
Compatible Series
ATV930
Average Power Available @ 40 Degrees C
420 kW
Resistance
1.05 ohm
Enclosure Material
Steel
Frequency
50/60 Hz
Voltage
400V AC
Maximum Ambient Temperature
122 Degrees F
Average Power Available @ 50 Degrees C
420 kW
Compatible Manufacturer Part Number
ATV930HC25N4, ATV930HC31N4

Description

Variable Frequency Drives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.