Zoro Homepage

Motor Drive Braking Resistor, 50/60 Hz

  • Mfr # VW3A7705

  • Zoro # G913302403


product price: $1,916.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Compatible Series
ATV320, ATV340, ATV930, LXM32i
Frequency
50/60 Hz
Enclosure Type
IP20
Maximum Ambient Temperature
122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A7705
Zoro #
G913302403
UPC #
3389118065772
Country of Origin
France

Dimensions

Overall Height
19 1/16 in
Overall Length
11 7/8 in
Overall Width
9 7/16 in

Details

Item
Motor Drive Braking Resistor
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Compatible Series
ATV320, ATV340, ATV930, LXM32i
Frequency
50/60 Hz
Enclosure Type
IP20
Maximum Ambient Temperature
122 Degrees F
Requires
Variable Speed Drive
Average Power Available @ 50 Degrees C
1,000 W
Mounting
Wall
Continuous Power Rating (watts)
1,000 W
Average Power Available @ 40 Degrees C
1,154 W
Compatible Manufacturer Part Number
ATV320D11M3C, ATV320D15M3C, ATV930D15M3, ATV930D45N4, ATV930D45S6, ATV930D55S6, LXM32MC10N4, LXM32MD85N4
Resistance
10 ohm
Enclosure Material
Steel
Wire Termination
M6 Bar Wire Drive
Voltage
24V DC/250V AC
Compatible Brand
Altivar, Lexium

Description

Variable Frequency Drives

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.