
Motor Drive Braking Resistor, 50/60 Hz
Mfr # VW3A7735
Zoro # G013302365
product price: $685.99
/ea
Free Shipping & Returns
Key Features
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Enclosure Type
IP20
Overall Height
25 3/16 in
Overall Width
7 1/2 in
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VW3A7735
Zoro #
G013302365
UPC #
3606480802294
Country of Origin
Germany
Dimensions
Overall Height
25 3/16 in
Overall Width
7 1/2 in
Overall Length
7 1/16 in
Details
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Item
Motor Drive Braking Resistor
Enclosure Type
IP20
Enclosure Material
Steel
Voltage
24V DC/250V AC
Resistance
8 ohm
Frequency
50/60 Hz
Average Power Available @ 40 Degrees C
960 W
Requires
Variable Speed Drive
Compatible Manufacturer Part Number
ATV320D11M3C, ATV340D45N4E, ATV930D15M3, ATV930D55N4, ATV950D55N4ZU, ATV950D55NU
Wire Termination
35 mm2 / AWG 3
Maximum Ambient Temperature
122 Degrees F
Mounting
Wall
Compatible Brand
Altivar
Average Power Available @ 50 Degrees C
960 W
Compatible Series
ATV900, ATV320, ATV340
Description
Variable Frequency Drives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.