
Motor Drive Braking Resistor, 50/60 Hz
Mfr # VW3A7736
Zoro # G913302359
product price: $1,461.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Average Power Available @ 40 Degrees C
1.9 kW
Requires
Variable Speed Drive
Overall Height
19 1/8 in
Mounting
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VW3A7736
Zoro #
G913302359
UPC #
3606480802300
Country of Origin
Germany
Dimensions
Overall Height
19 1/8 in
Overall Length
17 11/16 in
Overall Width
21 1/4 in
Details
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Item
Motor Drive Braking Resistor
Average Power Available @ 40 Degrees C
1.9 kW
Requires
Variable Speed Drive
Mounting
Wall
Frequency
50/60 Hz
Compatible Brand
Altivar
Voltage
24V DC/250V AC
Average Power Available @ 50 Degrees C
1.9 kW
Enclosure Type
IP23
Enclosure Material
Steel
Resistance
5 ohm
Maximum Ambient Temperature
122 Degrees F
Wire Termination
M10 Bar Wire Drive
Compatible Manufacturer Part Number
ATV320D15M3C, ATV340D55N4E, ATV340D75N4E, ATV930750S6, ATV930D18M3, ATV930D22M3, ATV930D75N4, ATV930D90N4, ATV930D90S6, ATV950D75N4U, ATV950D75N4ZU, ATV950D90N4U
Compatible Series
ATV900, ATV320, ATV340
Description
Variable Frequency Drives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.