Zoro Homepage

Motor Drive Braking Resistor, 50/60 Hz

  • Mfr # VW3A7748

  • Zoro # G913321923


product price: $2,954.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
24V DC/250V AC
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Mounting
Wall
Average Power Available @ 50 Degrees C
5.1 kW
Wire Termination
M12 Bar Wire Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A7748
Zoro #
G913321923
UPC #
3606480802416
Country of Origin
Germany

Dimensions

Overall Length
25 9/16 in
Overall Height
19 1/8 in
Overall Width
21 1/4 in

Details

Item
Motor Drive Braking Resistor
Voltage
24V DC/250V AC
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Mounting
Wall
Average Power Available @ 50 Degrees C
5.1 kW
Wire Termination
M12 Bar Wire Drive
Average Power Available @ 40 Degrees C
5.1 kW
Compatible Manufacturer Part Number
ATV930C22N4, ATV930C25N4, ATV930D55M3, ATV930D75N4
Maximum Ambient Temperature
122 Degrees F
Compatible Series
ATV930
Enclosure Type
IP23
Resistance
1.4 ohm
Frequency
50/60 Hz
Requires
Variable Speed Drive
Compatible Brand
Altivar

Description

Motor Drive Input/Output Cards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.