Zoro Homepage

Motor Drive Braking Resistor, 50/60 Hz

  • Mfr # VW3A7750

  • Zoro # G513321910


product price: $515.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Voltage
24V DC/250V AC
Mounting
Wall
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Maximum Ambient Temperature
122 Degrees F
Average Power Available @ 50 Degrees C
1.4 kW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A7750
Zoro #
G513321910
UPC #
3606480802423
Country of Origin
Germany

Dimensions

Overall Width
11 7/16 in
Overall Height
22 7/16 in
Overall Length
7 1/16 in

Details

Item
Motor Drive Braking Resistor
Voltage
24V DC/250V AC
Mounting
Wall
Standards
China RoHS Regulation, EU RoHS Directive, REACH Regulation
Maximum Ambient Temperature
122 Degrees F
Average Power Available @ 50 Degrees C
1.4 kW
Requires
Variable Speed Drive
Compatible Manufacturer Part Number
ATV340U07N4, ATV340U07N4E, ATV340U15N4, ATV340U15N4E, ATV340U22N4, ATV340U22N4E, ATV340U30N4, ATV340U30N4E, ATV930U07N4, ATV930U15N4, ATV930U22N4, ATV930U22S6, ATV930U30N4, ATV930U40M4, ATV930U40S6, ATV930U55S6, ATV950U07N4U, ATV950U07N4ZU, ATV950U15N4U, ATV950U15N4ZU, ATV950U22N4U, ATV950U22N4ZU, ATV950U30N4U, ATV950U30N4ZU, ATV950U40N4U, ATV950U40N4ZU
Resistance
100 ohm
Compatible Series
ATV900, ATV340
Wire Termination
10 mm2 / AWG 8
Enclosure Type
IP20
Average Power Available @ 40 Degrees C
1.4 kW
Frequency
50/60 Hz
Compatible Brand
Altivar

Description

Motor Drive Input/Output Cards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.