Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motor Drive Braking Resistor

  • Mfr # VW3M3103

  • Zoro # G813321900


product price: $620.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Standards
EMC 2004/108/EC
Mounting
DIN Rail
Voltage
24V DC
Compatible Series
Lexium 05, Lexium 28
Overall Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3M3103
Zoro #
G813321900
UPC #
3389119207829
Country of Origin
Germany

Dimensions

Overall Width
7/8 in
Overall Height
3 7/8 in
Overall Length
4 1/2 in

Details

Item
Motor Drive Braking Resistor
Standards
EMC 2004/108/EC
Mounting
DIN Rail
Voltage
24V DC
Compatible Series
Lexium 05, Lexium 28
Compatible Manufacturer Part Number
LXM26, LXM28
Enclosure Type
IP20
Wire Termination
1.0 mm2 / AWG16; ferrule 1.5 mm2 /AWG 16
Compatible Brand
Lexium
Requires
Servo Drive

Description

Motor Drive Input/Output Cards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.