Mounting plate in galvanized steel, thickness 1.5 mm For boxes of H225W175 mm

  • Mfr # NSYAMPM2419TB

  • Zoro # G7826783


product price:  $16.75
/ea

Key Features

Height
nominal 241 mm || real 1685 mm
Bus Material
galvanised steel
Width
nominal 194 mm || real 215 mm
Features
Mercury Free
Thickness
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYAMPM2419TB
Zoro #
G7826783
UPC #
-
Country of Origin
France

Dimensions

Height
nominal 241 mm || real 1685 mm
Width
nominal 194 mm || real 215 mm
Thickness
1.5 mm

Details

Item
Mounting Plate
Bus Material
galvanised steel
Features
Mercury Free
Application
multi-purpose

Description

Mounting plate in galvanized steel,thic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.