Mounting plate in galvanized steel, thickness 1.5 mm For boxes of H275W225 mm
Mfr # NSYAMPM2924TB
Zoro # G7827133
product price:Â $21.49
/eaKey Features
Height
nominal 291 mm || real 215 mm
Bus Material
galvanised steel
Width
nominal 241 mm || real 265 mm
Features
Mercury Free
Application
multi-purpose
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NSYAMPM2924TB
Zoro #
G7827133
UPC #
-
Country of Origin
France
Dimensions
Height
nominal 291 mm || real 215 mm
Width
nominal 241 mm || real 265 mm
Thickness
1.5 mm
Details
Item
Mounting Plate
Bus Material
galvanised steel
Features
Mercury Free
Application
multi-purpose
Description
Mounting plate in galvanized steel,thic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.