Multifunction relay, Harmony Timer Relays, 8A, 1CO, 0.1s.10 h, power on delay, symmetrical flashing, 24V DC or 24.240V AC DC

  • Mfr # RE17RMMU

  • Zoro # G7123993


product price:  $74.85
/ea

Key Features

Standards
2006/95/EC || 2004/108/EC || IEC 61812-1 || EN 61000-6-2 || EN 61000-6-3 || EN 61000-6-4 || EN 61000-6-1
Height
90 mm
Depth
72 mm
Width
17.5 mm
Creepage Distance
4 kV/3 IEC 60664-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE17RMMU
Zoro #
G7123993
UPC #
-
Country of Origin
Indonesia

Dimensions

Height
90 mm
Depth
72 mm
Width
17.5 mm

Details

Item
Ten Function Timer,240V,8A
Standards
2006/95/EC || 2004/108/EC || IEC 61812-1 || EN 61000-6-2 || EN 61000-6-3 || EN 61000-6-4 || EN 61000-6-1
Creepage Distance
4 kV/3 IEC 60664-1
Maximum Power Consumption In W
0.6 W 24 V DC
[Us] Rated Supply Voltage
24...240 V AC 50/60 Hz || 24 V DC
[Uimp] Rated Impulse Withstand Voltage
5 kV 1.2/50µs
Housing Material
self-extinguishing
Time Delay Type
A, Ac, At, B, Bw, C, D, Di, H, Ht, power on-delay || on-delay and off-delay || interval || off-delay || symmetrical flashing
Ambient Air Temperature For Operation
-20-60°C
Immunity To Microbreaks
20 ms
Tightening Torque
0.6-1 N.m IEC 60947-1
Mounting Support
35 mm DIN rail conforming to EN/IEC 60715
On-Load Factor
1
Maximum Switching Current
8 A AC/DC
Impulse Duration
100 ms with load in parallel typical || 30 ms typical
Ip Degree Of Protection
IP20 IEC 60529 terminal block) || IP40 IEC 60529 housing) || IP50 IEC 60529 front panel)
Vibration Resistance
20 m/s² 10-150 Hz)IEC 60068-2-6
Reset Time
120 ms on de-energisation typical
Voltage Drift
+/- 0.2 %/V
Input Voltage
10 V
Shock Resistance
15 gn 11 ms IEC 60068-2-27
Compatibility Code
RE17
Minimum Switching Current
10 mA 5 V DC
Electromagnetic Compatibility
electrostatic discharge immunity test 6 kV in contact) level 3 IEC 61000-4-2 || electrostatic discharge immunity test 8 kV in air) level 3 IEC 61000-4-2 || susceptibility to electromagnetic fields 10 V/m 80 MHz to 1 GHz) level 3 IEC 61000-4-3 || electrical fast transient/burst immunity test 1 kV capacitive connecting clip) level 3 IEC 61000-4-4 || electrical fast transient/burst immunity test 2 kV direct) level 3 IEC 61000-4-4 || 1.2/50µs shock waves immunity test 1 kV differential mode) level 3 IEC 61000-4-5 || 1.2/50µs shock waves immunity test 2 kV common mode) level 3 IEC 61000-4-5 || conducted RF disturbances 10 V 0.15...80 MHz) level 3 IEC 61000-4-6 || voltage dips and interruptions immunity test 0 % 1 cycle) IEC 61000-4-11 || voltage dips and interruptions immunity test 70 % 25/30 cycles) IEC 61000-4-11 || conducted and radiated emissionsclass B EN 55022
Breaking Capacity
2000 VA
Ambient Air Temperature For Storage
-30-60°C
Voltage Range
0.85...1.1 Us
Mounting Position
any position in relation to normal vertical mounting plane
Power Consumption In Va
0-32 VA 240 V AC
Contacts Material
cadmium free
Time Delay Range
6...60 min || 1...10 h || 0.1...1 s || 1...10 s || 1...10 min || 10...100 h || 6...60 s
Maximum Delay Response
100 ms
Discrete Output Type
relay
Connections - Terminals
screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end || screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end
Functionality
multifunction
Operating Rate In Hz
10 Hz
Mechanical Durability
10000000 cycles
Setting Accuracy Of Time Delay
+/- 10 % of full scale 25°C IEC 61812-1
Control Type
selector switch front panel
Device Short Name
RE17R
Electrical Durability
100000 cycles resistive 8 A 250 V AC
Relative Humidity
93-93 % without condensation IEC 60068-2-30
Contacts Type And Composition
1 C/O
Supply Frequency
50...60 Hz +/- 5 %
Product Certifications
CSA || GL || cULus
Local Signalling
LED indicator on steady: relay energised, no timing in progress || LED indicator 80 % ON and 20 % OFF flashing: timing in progress || LED indicator 5 % ON and 95 % OFF pulsing: relay de-energised, no timing in progress (except function Di-D, Li-L)
Repeat Accuracy
+/- 0.5 % IEC 61812-1
Product Or Component Type
multifunction relay
Maximum Switching Voltage
250 V AC
Insulation Resistance
100 MOhm 500 V DC IEC 60664-1
Temperature Drift
+/- 0.05 %/°C
Nominal Output Current
8A
Marking
CE
Dielectric Strength
2.5 kV 1 mA/1 minute 50 Hz IEC 61812-1
Range of Product
Harmony Timer Relays
Number of Functions
10

Description

Ten Function Timer,240V,8A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.