Zoro Homepage

Multihead Operator, 22 mm, 1NO/1NC, Rectangular

  • Mfr # XB4BL73415

  • Zoro # G3518487


product price: $60.39
/ea

Key Features

Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BL73415
Zoro #
G3518487
UPC #
785901629337
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Mounting Diameter
22 mm
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Overall Height
1.97 in
Overall Depth
1.69 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary / Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
IP Rating
IP67, IP69, IP69K
NEMA Rating
13, 4X
Type of Operator
(1) Extended Button, (1) Flush Button
Contact Rating
3A @ 240V AC/6A @ 120V AC
Shape
Rectangular
Legend/Background Color
White/Green, White/Red
Number of Heads
2
Contact Form
1NO/1NC
Legend
I/O
Number of Operators
2
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Chrome
Legend Color
White
Product Type
Multihead Operators
Electrical Shock Protection Class
class I IEC 60536
Operators Description
green ''I'' - red ''O''
Operator Profile
green flush, I white) || red projecting, O white), 1 flush - 1 projecting push-buttons
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Ik Degree Of Protection
IK06 IEC 50102
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 3 A 120 V 3600 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 4 A 24 V 3600 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
double-headed push-button
Colour Of Marking
black marking when white caps || white marking when green, red or black caps
Positive Opening
with EN/IEC 60947-5-1 appendix K
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Contacts Type And Composition
1 NO + 1 NC
Contacts Material
silver alloy (Ag/Ni)
Head Type
standard
Ambient Air Temperature For Operation
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Device Presentation
complete product
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Fixing Collar Material
zamak
Contact Operation
slow-break
Operating Force
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
Shape Of Signaling Unit Head
rectangular
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Usage
standard contacts
Product Certifications
BV || GL || LROS (Lloyds register of shipping) || DNV || CSA || UL Listed
Protective Treatment
TH
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Device Short Name
XB4
Ip Degree Of Protection
IP67 IEC 60529 || IP69 || IP69K
Mechanical Durability
1000000 cycles
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operating Temperature - Minimum
-40 Degrees F
Mechanical Operating Durability
1.00 x 10^6
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
13, 4X
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Legend Background Color
Green/Red
Operator Material
Metal
Operator Voltage Rating - Maximum
600 V AC/DC

Description

Multihead Operator, 22 mm, Momentary/Momentary Action, (1) Extended Button, (1) Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Color Green/Red, Contact Rating 3A @ 240V AC/6A @ 120V AC, Number of Operators 2, NEMA Rating 13, 4X, IP Rating IP67, IP69, IP69K, Legend I/O, Legend/Background Color White/Green, White/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.