Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head, 30 mm, Yellow

  • Mfr # 9001Y22

  • Zoro # G0408082


product price: $11.15
/ea

Key Features

Push Button Style
Mushroom Head
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001Y22
Zoro #
G0408082
UPC #
785901320005
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Operator Size
1.61 in dia
Size
30 mm
Diameter
41 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Head
Push Button Style
Mushroom Head
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Standards
ENVPEP121006EN
For Use With
Schneider Push Buttons KR8, KR9, SKR8, and SKR9 Series
Illuminated / Non-Illuminated
Illuminated
Basic Material
Plastic
NEMA Rating
1, 12, 3R, 4, 4X
IP Rating
IP66
Color
Yellow
Connection Type
Snap-On
Accessory / Separate Part Destination
illuminated push-button
Cap/Operator Or Lens Colour
yellow
Product Or Component Type
mushroom button
Accessory / Separate Part Category
spare parts
Accessory / Separate Part Type
lens cap
Compatible with Series
9001k, 9001sk
Head Style
Mushroom Head
Compatible Operator Illumination
Illuminated
Compatible with Brand
Square D

Description

Mushroom Head, Operator Size 1.61 in dia, Color Yellow, For Use With Schneider Push Buttons KR8, KR9, SKR8, and SKR9 Series, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Plastic, Connection Type Snap-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards ENVPEP121006EN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.