Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mushroom Head Push Button, 30 mm, 1NC

  • Mfr # 9001KR9RH6S10

  • Zoro # G3466006


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR9RH6S10
Zoro #
G3466006
UPC #
785901034391
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
IP Rating
IP66
Contact Rating
10A @ 600V AC
Legend/Background Color
Gray/Black
Series
9001K
Number of Operators
1
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Contact Form
1NC
Bezel
Chrome Plated Metal
Legend
Pull to Start, Push to Stop
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Features
Self-Grounding, Finger-Safe Terminals
NEMA Rating
1, 12, 13, 2, 3, 3R, 4
Bezel Material
Metal
NEMA Contact Rating Designation
A600/Q600
Product Type
Push Button Operators
Ambient Air Temperature For Storage
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Device Short Name
9001K
[Ith] Conventional Free Air Thermal Current
10 A
Contacts Material
silver alloy contacts
Type Of Operator
spring return, push-pull
Contact Operation
standard
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Device Presentation
complete product
Product Or Component Type
push-button
Shock Resistance
50 gn IEC 60068-2-27
Cap/Operator Or Lens Colour
red
Product Certifications
UL 508 || NEMA
Shape Of Signaling Unit Head
octagonal
Contacts Type And Composition
1 NC Binder Head Screws
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Ip Degree Of Protection
IP66 IEC 60529
Operating Position
any position
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Positive Opening
without
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Operator Additional Information
metal guard
Operator Profile
mushroom Ø 41 mm
Electrical Shock Protection Class
class II IEC 61140
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Ambient Air Temperature For Operation
-25-70°C
Protective Treatment
TC
Operator Position Information
2 positions
Mechanical Durability
5000000 cycles
Shape Of Screw Head
cross slotted
Number of Indicator Lights
0
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Legend Background Color
White
Operating Temperature - Maximum
158 Degrees F
Operator Voltage Rating - Maximum
600 V AC
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Metal
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Legend Color
Black

Description

Mushroom Head Push Button, 30 mm, Maintained Action, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Metal, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, IP Rating IP66, Legend Pull to Start, Push to Stop, Legend/Background Color Gray/Black, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE, Terminal Connection Screw Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.