This item is Discontinued.

Schneider Electric 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 T02EN13G6

120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (Discontinued)

  • Mfr # T02EN13G6
  • Zoro # G6382022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T02EN13G6
Zoro #
G6382022
UPC #
785901000006
Country of Origin
Czechia

Dimensions

NEMA Contactor Size
3
Height
6.4 in
Width
6.4 in
Depth
6.7 in
NEMA Size
3

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
90 A
Number of Poles
3
Coil Volts
120V AC
Reversing
No
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 575V
50 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
50 hp
Standards
CSA, UL
Hz
60
Frame / Series / Class / Code
TeSys

Description

NEMA Contactor, TeSys N, nonreversing, Size 3, 90A, 50HP at 460VAC, 3 pole, 3 phase, 120VAC 60Hz coil, open


  • •TeSys D control relay, 5 contacts (3NO + 2NC), 10A/690V, for control of electromagnetic loads AC-15/DC-13.
  • •It provides a 120V 50/60Hz AC control circuit, connection by screw clamp terminals.
  • •For high operating rates until 180 cycles/min and ambient temperature -40/+60°C, it procures high reliability and durability.
  • •Compact (45mm width), for clipping on 35mm DIN rail or fixing by screw.
  • •Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium product (RoHS/REACh).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.