This item is Discontinued.

Schneider Electric 120VAC Reversing Magnetic Contactor 3P 90A NEMA 3 T02EN23G6

120VAC Reversing Magnetic Contactor 3P 90A NEMA 3 (Discontinued)

  • Mfr # T02EN23G6
  • Zoro # G6380367
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T02EN23G6
Zoro #
G6380367
UPC #
785901986256
Country of Origin
Czechia

Dimensions

NEMA Contactor Size
3
Height
11.75 in
Width
12.71 in
Depth
7 in
NEMA Size
3

Details

Item
Magnetic Contactor
Full Load Amps
90 A
Action
Reversing
Number of Poles
3
Coil Volts
120V AC
Reversing
Yes
HP @ 3 Phase - 208V
25 hp
HP @ 3 Phase - 240V
30 hp
HP @ 3 Phase - 575V
50 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
50 hp
Standards
CSA, UL
Hz
60
Frame / Series / Class / Code
TeSys

Description

NEMA Magnetic Contactor, Full Load Amps 90 A, Coil Volts 120V AC, NEMA Contactor Size 3, Reversing Yes, HP @ 3 Phase - 208V 25 hp, HP @ 3 Phase - 240V 30 hp, HP @ 3 Phase - 480V 50 hp, HP @ 3 Phase - 575V 50 hp, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Hz 60, Height 11.75 in, Width 12.71 in, Depth 7 in, Frame / Series / Class / Code TeSys, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.