This item is Discontinued.

Schneider Electric 208VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 T02FN13L6

208VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4 (Discontinued)

  • Mfr # T02FN13L6
  • Zoro # G6383325
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T02FN13L6
Zoro #
G6383325
UPC #
-
Country of Origin
Czechia

Dimensions

NEMA Contactor Size
4
Height
6.7 in
Width
6.4 in
Depth
6.7 in
NEMA Size
4

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
135 A
Number of Poles
3
Coil Volts
208V AC
Reversing
No
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 240V
50 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 480V
100 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
TeSys
Hz
60
Standards
CSA, UL

Description

NEMA Magnetic Contactor, Full Load Amps 135 A, Coil Volts 208V AC, NEMA Contactor Size 4, Reversing No, HP @ 3 Phase - 208V 40 hp, HP @ 3 Phase - 240V 50 hp, HP @ 3 Phase - 480V 100 hp, HP @ 3 Phase - 575V 100 hp, Number of Poles 3, Enclosure NEMA Rating No Enclosure, Hz 60, Height 6.7 in, Width 6.4 in, Depth 6.7 in, Frame / Series / Class / Code TeSys, Standards CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.