NEMA Magnetic Contactr, 540A, 120VAC, NEMA6

  • Mfr # T02HN23F7

  • Zoro # G0103781


product price:  $25,260.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
540 A
Number of Poles
3
NEMA Contactor Size
6
Coil Volts
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T02HN23F7
Zoro #
G0103781
UPC #
-
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
6
Height
18 in
Width
19.27 in
Depth
9.4 in
NEMA Size
6
Overall Width
19.27 in
Overall Depth
9.4 in
Overall Height
15.44 in

Details

Item
NEMA Magnetic Contactor
Action
Reversing
Full Load Amps
540 A
Number of Poles
3
Coil Volts
120V AC
Reversing
Yes
HP @ 3 Phase - 208V
150 hp
HP @ 3 Phase - 240V
200 hp
HP @ 3 Phase - 575V
400 hp
HP @ 3 Phase - 480V
400 hp
Enclosure NEMA Rating
No Enclosure
Hz
40/400
Frame / Series / Class / Code
TeSys
Standards
CSA, UL Listed
Series
TeSys
Auxiliary Contact Form
1NO
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 240V AC
200 hp
Horsepower @ Three Phase - 208V AC
150 hp
Contactor Style
NEMA
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 240V AC
200 hp
Reversing Capability
Reversing
Number of Auxillary Contacts
1
Horsepower @ Three Phase - 600V AC
400 hp
Horsepower @ Three Phase - 480V AC
400 hp
Full Load Current - Inductive
540 A
Frequency
50/60 Hz
Coil Voltage
120V AC

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 6, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 540 A, Reversing Capability Reversing, Overall Height 15.44 in, Overall Width 19.27 in, Series TeSys, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 200 hp, Horsepower @ Three Phase - 480V AC 400 hp, Horsepower @ Three Phase - 600V AC 400 hp, Horsepower @ Single Phase - 240V AC 200 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.