Zoro Homepage

Neon/incandescent bulb, Harmony XB2, multi-button control station, for 22mm push button, front mounting, bulb not included

  • Mfr # ZB2BV006

  • Zoro # G110871726


product price: $21.55
/ea

Key Features

Light Block Supply
direct
Light Source
bulb not included
[Us] Rated Supply Voltage
<= 400 V
Mounting of Block
front mounted
Bulb Type
neon, incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB2BV006
Zoro #
G110871726
UPC #
-
Country of Origin
France

Details

Item
PILOT LIGHT BODY
Light Block Supply
direct
Light Source
bulb not included
[Us] Rated Supply Voltage
<= 400 V
Mounting of Block
front mounted
Bulb Type
neon, incandescent
Enclosure Material
polypropylene
Control Station Category
multi-button
Supply
direct

Description

PILOT LIGHT BODY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.