Net Shelter Hardware Kit
- Mfr # AR8100
- Zoro # G510821567
product price:Â
$
99.99
/ea
Key Features
Width
0.5 in
Depth
0.5 in
Height
1 in
Standards
EIA-310D
Features
Mercury Free; Toxic Heavy Metal Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AR8100
- Zoro #
- G510821567
- UPC #
- 731304002710
- Country of Origin
- China
Dimensions
- Width
- 0.5 in
- Depth
- 0.5 in
- Height
- 1 in
Details
- Item
- Hardware Kit
- Standards
- EIA-310D
- Features
- Mercury Free; Toxic Heavy Metal Free
- Includes
- (32) sets of M6 caged nuts and nylon washers and slot/philips screws
- Color
- Black, Gray
- Number of Cables
- 1
- Green Environmental Attribute
- Environmentally Friendly; Toxic Heavy Metal Free, Mercury Free
- Environmentally Friendly
- Yes
- REACH free of SVHC
- Yes
- Toxic Heavy Metal Free
- Yes
- Package Contents
- AR8100 Hardware Kit, (32) Set of M6 caged nuts and nylon washers and slot/philips screws
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Mercury Free
- Yes
- Mounting Preference
- No Preference
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.