Zoro Homepage
This item is Discontinued.
Schneider Electric NetBotz Spot Fluid Sensor - 15 ft. NBES0301

NetBotz Spot Fluid Sensor - 15 ft. (Discontinued)

  • Mfr # NBES0301
  • Zoro # G4016038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBES0301
Zoro #
G4016038
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.5"
Height
2.5"
Depth
1"

Details

Product Type
Liquid Leak Sensor

Description

NetBotz Spot Fluid Sensor - 15 ft.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.