Schneider Electric

Single contact block, Harmony XB4, silver alloy, spring clamp terminal, 1NO


product price: $15.59
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards JIS C8201-5-1, IEC 60947-1, IEC 60947-5-4, IEC 60947-5-1, CSA C22.2 No 14, UL 508, JIS C8201-1
  • Height 14.8 mm
  • Width 34.3 mm
  • Ambient Air Temperature For Storage -40-70°C
  • Short-Circuit Protection 10 A cartridge fuse gG IEC 60947-5-1
See all product information

Product Information

Dimensions

Height 14.8 mm
Width 34.3 mm

Details

Item N/O Contact With Spring Clamp
Standards JIS C8201-5-1, IEC 60947-1, IEC 60947-5-4, IEC 60947-5-1, CSA C22.2 No 14, UL 508, JIS C8201-1
Ambient Air Temperature For Storage -40-70°C
Short-Circuit Protection 10 A cartridge fuse gG IEC 60947-5-1
[Ui] Rated Insulation Voltage 600 V 3)IEC 60947-1
Electrical Composition Code C1 9 ), C2 7 ), C3 6 )
Protective Treatment TH
Range of Product Harmony XB5, Harmony XB4
Ip Degree of Protection IP20 IEC 60529
Product or Component Type contact block
Contact Operation slow-break
Device Presentation basic element
[Ith] Conventional Free Air Thermal Current 10 A IEC 60947-5-1
Contacts Type And Composition 1 NO
[Ie] Rated Operational Current 3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Contacts Material silver alloy (Ag/Ni)
Vibration Resistance 5 gn 2-500 Hz)IEC 60068-2-6
Connections - Terminals spring clamp terminals
Mechanical Durability 10000000 cycles
Contact Block Type single
Positive Opening without
Ambient Air Temperature For Operation -40-70°C
Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mounting of Block front mounting
Device Short Name ZBE
[Uimp] Rated Impulse Withstand Voltage 6 kV IEC 60947-1
Operating Travel 2.6 mm NO changing electrical state), 4.3 mm total travel)
Electrical Durability 1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Operating Force 2.3 N NO changing electrical state
Contacts Usage standard contacts

Description

N/O Contact With Spring Clamp

Restrictions

  • WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.