This item is Discontinued.

Schneider Electric Push Button operator, 22 mm, Yellow ZB5CL5

Push Button operator, 22 mm, Yellow (Discontinued)

  • Mfr # ZB5CL5
  • Zoro # G1973699
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB5CL5
Zoro #
G1973699
UPC #
785901386865
Country of Origin
France

Dimensions

Size
22 mm

Details

Action
Momentary Push
Head Material
Plastic
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
Extended Button
Color
Yellow
Legend
No Legend
Number of Operators
1
Item
Push Button operator
Bezel Material
Double-Insulated Plastic
Standards
CE, CSA, EN/IEC 60947-5-4, EN/IEC 60947-5-5, RoHS, UL
IP Rating
66
Basic Material
Plastic
Product Type
Push Button Operator

Description

Push Button Operator, 22 mm, Momentary Push, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Double-Insulated Plastic, Color Yellow, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating 66, Legend No Legend, Standards CE, CSA, EN/IEC 60947-5-4, EN/IEC 60947-5-5, RoHS, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.