30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K || IP67
Positive Opening
without
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Head Type
standard
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Contacts Type And Composition
1 NO
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Operator Profile
black key switch
Contacts Material
silver alloy (Ag/Ni)
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Operator Position Information
2 positions 90°
Product Certifications
CSA || GL || BV || UL || DNV || LROS (Lloyds register of shipping)
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Key Withdrawal Position
in any position
Overvoltage Category
class I IEC 60536
Terminals Description Iso N°1
(13-14)NO
Type Of Keylock
key 455
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Device Short Name
XB4
Ik Degree Of Protection
IK06 with keyhole cover ZBGP conforming to IEC 50102
Contact Operation
slow-break
Fixing Collar Material
zamak
Torque Value
0.14 N.m NO changing electrical state
Tightening Torque
0.8-1.2 N.m EN 60947-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shape Of Signaling Unit Head
round
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Rated Insulation Voltage
600 V 3)IEC 60947-1
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Terminals Description Iso N°1
(13-14)NO
Contact Block Material
Metal
Hazardous Location Specification
Not Rated
Number of Positions
2
Includes Operator Key
Key Included
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 2nd Position
On
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Head Color
Black
Switch Function @ 1st Position
Off
Operator Illumination
Non-Illuminated
Switch Function @ 3rd Position
No Third Position
Operator Head Type
Keyed
Key Removal Position
Any Position
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Keyed, Color Chrome, Left/Right Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation B600/Q600, NEMA Rating 1, 12, 13, 2, 3, 4, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position A O, Switch Operation @ Position B X