Zoro Homepage
This item is Discontinued.
Schneider Electric Non-Illum Selector Switch, 3P, Cam C, 30mm 9001KS63K9H1

Non-Illum Selector Switch, 3P, Cam C, 30mm (Discontinued)

  • Mfr # 9001KS63K9H1
  • Zoro # G0780613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS63K9H1
Zoro #
G0780613
UPC #
094713649656
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Contact Form
1NO/1NC
Action
Momentary/Maintained/Maintained
Cam
C
Operator Head Material
Brass
Color
Chrome
NEMA Rating
12, 13, 3, 3R, 4
Position
3
Bezel Material
Zinc
Key Removal
Center and Right
Bezel Color
Chrome
NEMA Contact Rating Designation
A600/Q600
Contact Rating
10A @ 600V AC
Includes
Key
Standards
CE, CSA LR24590 Class 3211 03, UL E78403 CCN NKCR
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
XO
Switch Operation @ Position A
OX
Switch Operation @ Position B
OO
IP Rating
IP65
Series
9001K
Switch Function @ 2nd Position
Off
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Keyed
Switch Function @ 1st Position
On
Operator Illumination
Non-Illuminated
Switch Function @ 3rd Position
On
Key Removal Position
Center, Right
NEMA Enclosure Rating
12, 13, 3, 3R, 4
Number of Positions
3

Description

Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Keyed, Color Chrome, Center and Right Key Removal, Operator Head Material Brass, Basic Material Metal, Bezel Material Zinc, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam C, Switch Operation @ Position A OX, Switch Operation @ Position B OO, Switch Operation @ Position C XO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.