Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 16mm, 3 Pos, Keyd

  • Mfr # ZB6CGH

  • Zoro # G2326852


product price: $45.95
/ea

Key Features

Action
Maintained/Maintained/Maintained
Size
16 mm
NEMA Rating
13, 4, 4X
Type of Operator
Keyed
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6CGH
Zoro #
G2326852
UPC #
785901361558
Country of Origin
France

Dimensions

Size
16 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
16 mm
Cad Overall Height
18 mm
Cad Overall Depth
55 mm
Cad Overall Width
18 mm
Mounting Diameter
16 mm

Details

Action
Maintained/Maintained/Maintained
NEMA Rating
13, 4, 4X
Type of Operator
Keyed
Cam
No Cam Included
Color
Black
Item
Keyed Selector Switch
Bezel Material
Plastic
Operator Head Material
Metal
Key Number
200
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, JIS C852, UL 508
Switch Operation @ Position D
No Fourth Position
IP Rating
IP65
Switch Operation @ Position C
XX
Bezel Color
Black
Switch Operation @ Position B
OX
Position
3
Operator Color
Black
Key Removal
Any Position
Includes
Key
Basic Material
Plastic
Switch Operation @ Position A
OO
Series
XB6
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Keyed
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Key Removal Position
Any Position
Includes Operator Key
Key Included
Number of Positions
3
Operator Illumination
Non-Illuminated
Operator Head Color
Black
Hazardous Location Specification
Not Rated
Key Withdrawal Position
in any position
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TC
Product Or Component Type
head for key selector switch
Device Short Name
ZB6
Ip Degree Of Protection
IP65 IEC 60529
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Type Of Keylock
key 200
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
black key switch
Shape Of Signaling Unit Head
square
Product Certifications
GOST || CSA || UL || CCC
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-25-70°C
Electrical Shock Protection Class
class II IEC 61140
Operator Position Information
3 positions

Description

Keyed Selector Switch, 16 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Any Position, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 13, 4, 4X, IP Rating IP65, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, JIS C852, UL 508, Key Number 200, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.