Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 16mm, 3 Pos, Levr

  • Mfr # ZB6DD23

  • Zoro # G2855176


product price: $17.49
/ea

Key Features

Action
Maintained/Maintained/Maintained
Size
16 mm
NEMA Rating
13, 4, 4X
Type of Operator
Lever
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB6DD23
Zoro #
G2855176
UPC #
785901362609
Country of Origin
Mexico

Dimensions

Size
16 mm
Panel Cutout Diameter
16 mm
Manufacturer Warranty Length
18 mo
Cad Overall Width
24 mm
Cad Overall Height
18 mm
Cad Overall Depth
43 mm
Mounting Diameter
16 mm

Details

Action
Maintained/Maintained/Maintained
NEMA Rating
13, 4, 4X
Type of Operator
Lever
Cam
No Cam Included
Color
Black
Item
Short-Handled Selector Switch
Bezel Material
Plastic
Operator Color
Black
Basic Material
Plastic
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, JIS C852, UL 508
Bezel Color
Black
Position
3
Switch Operation @ Position D
No Fourth Position
Key Removal
No Key
Key Number
No Key
Switch Operation @ Position B
OX
Operator Head Material
Plastic
Switch Operation @ Position C
XX
IP Rating
IP65
Switch Operation @ Position A
OO
Series
XB6
Hazardous Location Specification
Not Rated
Number of Positions
3
Operator Head Type
Short-Handled Knob
Operator Head Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Operator Position Information
3 positions 60°
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Shape Of Signaling Unit Head
rectangular
Product Certifications
GOST || UL || CCC || CSA
Product Or Component Type
head for selector switch
Ip Degree Of Protection
IP65 IEC 60529
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TC
Ambient Air Temperature For Operation
-25-70°C
Device Short Name
ZB6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Profile
black standard handle
Electrical Shock Protection Class
class II IEC 61140

Description

Short-Handled Selector Switch, 16 mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Key Removal No Key, Operator Head Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 13, 4, 4X, IP Rating IP65, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, JIS C8201-1, JIS C8201-5-1, JIS C852, UL 508, Key Number No Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.