Zoro Homepage

Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd

  • Mfr # ZB4BG210

  • Zoro # G6551623


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained
Size
22 mm
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BG210
Zoro #
G6551623
UPC #
785901901570
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
72 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Details

Action
Maintained/Maintained
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Operator Head Material
Metal
Cam
No Cam Included
Color
Black
Operator Color
Black
Position
2
Item
Keyed Selector Switch
Bezel Material
Chrome Plated Metal
Bezel Color
Chrome
Key Removal
Left
Switch Operation @ Position B
XO
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508
Includes
Key
Switch Operation @ Position C
No Third Position
IP Rating
IP66, IP67, IP69, IP69K
Key Number
458A
Switch Operation @ Position A
OX
Switch Operation @ Position D
No Fourth Position
Series
XB4
Protective Treatment
TH
Device Presentation
basic element
Overvoltage Category
class I IEC 60536
Key Withdrawal Position
left
Operator Position Information
2 positions 90°
Operator Profile
black key switch
Shape Of Signaling Unit Head
round
Mechanical Durability
1000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
UL Listed || GL || DNV || CSA || LROS (Lloyds register of shipping) || BV
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Type Of Keylock
key 458A
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Or Component Type
head for key selector switch
Device Short Name
ZB4
Ambient Air Temperature For Storage
-40-70°C
Head Type
standard
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated
Operator Head Type
Keyed
Key Removal Position
Left
Number of Positions
2
Hazardous Location Specification
Not Rated
Operator Head Color
Black
Includes Operator Key
Key Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Switch Function @ 3rd Position
No Third Position

Description

Keyed Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 458A, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.