Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd

  • Mfr # ZB4BG412

  • Zoro # G6477764


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained
Size
22 mm
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BG412
Zoro #
G6477764
UPC #
785901431794
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Depth
72 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Details

Action
Maintained/Maintained
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Operator Head Material
Metal
Cam
No Cam Included
Color
Black
Operator Color
Black
Position
2
Item
Keyed Selector Switch
Key Removal
Left and Right
Bezel Color
Chrome
Bezel Material
Chrome Plated Metal
Switch Operation @ Position D
No Fourth Position
Includes
Key
Key Number
421E
Switch Operation @ Position C
No Third Position
Switch Operation @ Position B
XO
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position A
OX
Series
XB4
Type Of Keylock
key 421E
Product Certifications
BV || GL || CSA || UL Listed || DNV || LROS (Lloyds register of shipping)
Mechanical Durability
1000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Profile
black key switch
Device Short Name
ZB4
Ambient Air Temperature For Operation
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Or Component Type
head for key selector switch
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Operator Position Information
2 positions 90°
Device Presentation
basic element
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Overvoltage Category
class I IEC 60536
Protective Treatment
TH
Shape Of Signaling Unit Head
round
Head Type
standard
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Key Withdrawal Position
in any position
Switch Function @ 3rd Position
No Third Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Head Type
Keyed
Switch Function @ 4th Position
No Fourth Position
Includes Operator Key
Key Included
Operator Illumination
Non-Illuminated
Operator Head Color
Black
Key Removal Position
Any Position
Hazardous Location Specification
Not Rated
Number of Positions
2

Description

Keyed Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left and Right, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 421E, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.