Zoro Homepage

Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd

  • Mfr # ZB4BG420

  • Zoro # G6626724


product price: $64.55
/ea

Key Features

Action
Maintained/Maintained
Size
22 mm
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BG420
Zoro #
G6626724
UPC #
785901855668
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Depth
72 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Details

Action
Maintained/Maintained
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Cam
No Cam Included
Operator Head Material
Metal
Color
Black
Operator Color
Black
Item
Keyed Selector Switch
Position
2
Bezel Color
Chrome
Bezel Material
Chrome Plated Metal
Key Removal
Left and Right
Switch Operation @ Position B
XO
Switch Operation @ Position A
OX
IP Rating
IP66, IP67, IP69, IP69K
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508
Key Number
3131A
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
Includes
Key
Series
XB4
Device Presentation
basic element
Ambient Air Temperature For Storage
-40-70°C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Type Of Keylock
key 3131A
Key Withdrawal Position
in any position
Product Certifications
GL || DNV || LROS (Lloyds register of shipping) || CSA || UL Listed || BV
Protective Treatment
TH
Overvoltage Category
class I IEC 60536
Mechanical Durability
1000000 cycles
Operator Position Information
2 positions 90°
Ambient Air Temperature For Operation
-40-70°C
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Or Component Type
head for key selector switch
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shape Of Signaling Unit Head
round
Operator Profile
black key switch
Head Type
standard
Device Short Name
ZB4
Number of Positions
2
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Head Type
Keyed
Hazardous Location Specification
Not Rated
Operator Head Color
Black
Switch Function @ 4th Position
No Fourth Position
Includes Operator Key
Key Included
Switch Function @ 3rd Position
No Third Position
Key Removal Position
Any Position
Operator Illumination
Non-Illuminated

Description

Keyed Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left and Right, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 3131A, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.