Zoro Homepage

Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd

  • Mfr # ZB5AG420

  • Zoro # G2362879


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained
Size
22 mm
Basic Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AG420
Zoro #
G2362879
UPC #
785901487685
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
72 mm
Overall Depth
2.83 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.14 in
Overall Width
1.14 in

Details

Action
Maintained/Maintained
Basic Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Cam
No Cam Included
Operator Head Material
Metal
Color
Black
Operator Color
Black
Position
2
Item
Keyed Selector Switch
Key Removal
Left and Right
Bezel Material
Plastic
Bezel Color
Black
Key Number
421E
Includes
Key
Switch Operation @ Position C
No Third Position
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Switch Operation @ Position B
XO
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position A
OX
Series
XB5
Ambient Air Temperature For Operation
-40-70°C
Head Type
standard
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Overvoltage Category
class II IEC 60536
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB5
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Position Information
2 positions 90°
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ik Degree Of Protection
IK06 IEC 50102
Product Certifications
GL || LROS (Lloyds register of shipping) || BV || DNV || UL Listed || CSA
Mechanical Durability
1000000 cycles
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Operator Profile
black key switch
Key Withdrawal Position
in any position
Electrical Composition Code
C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C3 6 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C15 1 single front mounting
Shape Of Signaling Unit Head
round
Type Of Keylock
key 3131A
Product Or Component Type
head for key selector switch
Device Presentation
basic element
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Illumination
Non-Illuminated
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Includes Operator Key
Key Included
Number of Positions
2
Operator Head Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Key Removal Position
Any Position
Operator Head Type
Keyed
Switch Function @ 3rd Position
No Third Position

Description

Keyed Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left and Right, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number 421E, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.