Zoro Homepage

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

  • Mfr # ZB4BG014

  • Zoro # G2363560


product price: $64.55
/ea

Key Features

Action
Maintained/Maintained/Maintained
Size
22 mm
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BG014
Zoro #
G2363560
UPC #
785901854234
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Depth
72 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Center, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 520E, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.