Zoro Homepage

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

  • Mfr # ZB4BG03

  • Zoro # G2363615


product price: $64.55
/ea

Key Features

Action
Maintained/Maintained/Maintained
Size
22 mm
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BG03
Zoro #
G2363615
UPC #
785901626435
Country of Origin
France

Dimensions

Size
22 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
72 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm

Details

Action
Maintained/Maintained/Maintained
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Operator Head Material
Metal
Cam
No Cam Included
Color
Green
Item
Keyed Selector Switch
Bezel Material
Chrome Plated Metal
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508
Switch Operation @ Position C
OXXO
Key Removal
Left/Center
Switch Operation @ Position D
No Fourth Position
Operator Color
Green
Switch Operation @ Position A
XOOX
Position
3
Basic Material
Metal
Key Number
455
Includes
Key
Switch Operation @ Position B
OXOX
Bezel Color
Chrome
IP Rating
IP66, IP67, IP69, IP69K
Series
XB4
Operator Illumination
Non-Illuminated
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Keyed
Includes Operator Key
Key Included
Operator Head Color
Black
Key Removal Position
Center, Left
Number of Positions
3
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Head Type
standard
Key Withdrawal Position
left and center
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
black key switch
Device Presentation
basic element
Operator Position Information
3 positions +/- 45°
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Operation
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Type Of Keylock
key 455
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting
Product Or Component Type
head for key selector switch
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Shape Of Signaling Unit Head
round
Overvoltage Category
class I IEC 60536
Mechanical Durability
1000000 cycles
Product Certifications
DNV || GL || LROS (Lloyds register of shipping) || UL Listed || CSA || BV
Device Short Name
ZB4
Ik Degree Of Protection
IK06 with keyhole cover ZBGP conforming to IEC 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Green, Key Removal Left/Center, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 455, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.