Zoro Homepage

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

  • Mfr # ZB4BG0820

  • Zoro # G2363140


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained/Momentary
Size
22 mm
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BG0820
Zoro #
G2363140
UPC #
785901564072
Country of Origin
France

Dimensions

Size
22 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Depth
72 mm
Cad Overall Height
29 mm

Details

Action
Maintained/Maintained/Momentary
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Operator Head Material
Metal
Cam
No Cam Included
Color
Black
Item
Keyed Selector Switch
Bezel Material
Chrome Plated Metal
Switch Operation @ Position A
XOOX
Switch Operation @ Position C
OXXO
Operator Color
Black
Basic Material
Metal
Includes
Key
Key Removal
Left
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508
Key Number
3131A
Bezel Color
Chrome
Position
3
Switch Operation @ Position D
No Fourth Position
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position B
OXOX
Series
XB4
Key Removal Position
Left
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Head Color
Black
Includes Operator Key
Key Included
Operator Head Type
Keyed
Operator Illumination
Non-Illuminated
Operator Position Information
3 positions +/- 45°
Ambient Air Temperature For Operation
-40-70°C
Key Withdrawal Position
left
Head Type
standard
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
head for key selector switch
Device Presentation
basic element
Ambient Air Temperature For Storage
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Signaling Unit Head
round
Device Short Name
ZB4
Mechanical Durability
1000000 cycles
Operator Profile
black key switch
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Overvoltage Category
class I IEC 60536
Return
right to centre
Type Of Keylock
key 3131A
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting
Product Certifications
LROS (Lloyds register of shipping) || GL || BV || UL Listed || CSA || DNV
Protective Treatment
TH
Nema Degree Of Protection
NEMA 13 || NEMA 4X

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 3131A, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.