Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

  • Mfr # ZB4BG314

  • Zoro # G2363238


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained/Maintained
Size
22 mm
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BG314
Zoro #
G2363238
UPC #
785901486893
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Cad Overall Depth
72 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Details

Action
Maintained/Maintained/Maintained
Basic Material
Metal
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Operator Head Material
Metal
Cam
No Cam Included
Color
Black
Operator Color
Black
Item
Keyed Selector Switch
Position
3
Bezel Material
Chrome Plated Metal
Key Removal
Center
Bezel Color
Chrome
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position A
XOOX
Includes
Key
Key Number
520E
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
OXXO
Switch Operation @ Position B
OXOX
Series
XB4
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Head Type
standard
Ambient Air Temperature For Operation
-40-70°C
Operator Position Information
3 positions +/- 45°
Device Short Name
ZB4
Mechanical Durability
1000000 cycles
Operator Profile
black key switch
Product Certifications
LROS (Lloyds register of shipping) || GL || UL Listed || BV || CSA || DNV
Product Or Component Type
head for key selector switch
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Overvoltage Category
class I IEC 60536
Protective Treatment
TH
Key Withdrawal Position
center
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Type Of Keylock
key 520E
Device Presentation
basic element
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Includes Operator Key
Key Included
Key Removal Position
Center
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Keyed
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Hazardous Location Specification
Not Rated
Operator Illumination
Non-Illuminated
Number of Positions
3
Operator Head Color
Black

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Center, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 520E, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.