Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

  • Mfr # ZB4BG5

  • Zoro # G0855635


product price: $89.59
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BG5
Zoro #
G0855635
UPC #
785901371243
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Depth
72 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Metal
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
3
Bezel Material
Chrome Plated Metal
Key Removal
Left/Right
Bezel Color
Chrome
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position B
OXOX
Switch Operation @ Position A
XOOX
Switch Operation @ Position C
OXXO
Key Number
455
IP Rating
IP66, IP67, IP69, IP69K
Includes
Key
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508
Series
XB4
Ik Degree Of Protection
IK06 with keyhole cover ZBGP conforming to IEC 50102
Type Of Keylock
key 455
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operator Position Information
3 positions +/- 45°
Operator Profile
black key switch
Head Type
standard
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
ZB4
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
UL Listed || GL || LROS (Lloyds register of shipping) || CSA || BV || DNV
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting
Overvoltage Category
class I IEC 60536
Product Or Component Type
head for key selector switch
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Key Withdrawal Position
left and right
Ambient Air Temperature For Operation
-40-70°C
Mechanical Durability
1000000 cycles
Device Presentation
basic element
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Key Removal Position
Left, Right
Operator Head Color
Black
Operator Head Type
Keyed
Operator Illumination
Non-Illuminated
Number of Positions
3
Includes Operator Key
Key Included

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Left/Right, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 455, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.