Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

  • Mfr # ZB4BG7

  • Zoro # G1777124


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Keyed
Action
Momentary/Maintained/Momentary
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BG7
Zoro #
G1777124
UPC #
785901354710
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Depth
72 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo

Details

Item
Keyed Selector Switch
Basic Material
Metal
Type of Operator
Keyed
Action
Momentary/Maintained/Momentary
Cam
No Cam Included
Operator Head Material
Metal
Operator Color
Black
Color
Black
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Position
3
Bezel Material
Chrome Plated Metal
Bezel Color
Chrome
Key Removal
Center
Key Number
455
Switch Operation @ Position C
OXXO
Switch Operation @ Position D
No Fourth Position
Includes
Key
Switch Operation @ Position A
XOOX
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position B
OXOX
Series
XB4
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Certifications
GL || BV || CSA || UL Listed || LROS (Lloyds register of shipping) || DNV
Key Withdrawal Position
center
Head Type
standard
Device Short Name
ZB4
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK06 with keyhole cover ZBGP conforming to IEC 50102
Overvoltage Category
class I IEC 60536
Mechanical Durability
1000000 cycles
Protective Treatment
TH
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Return
to centre
Product Or Component Type
head for key selector switch
Ambient Air Temperature For Storage
-40-70°C
Operator Position Information
3 positions +/- 45°
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
black key switch
Type Of Keylock
key 455
Device Presentation
basic element
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Operation
-40-70°C
Operator Head Type
Keyed
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black
Number of Positions
3
Operator Illumination
Non-Illuminated
Includes Operator Key
Key Included
Key Removal Position
Center
Hazardous Location Specification
Not Rated

Description

Keyed Selector Switch, 22 mm, 3 Position, Momentary/Maintained/Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Center, Operator Head Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GB 14048.5, UL 508, Key Number 455, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.