Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

  • Mfr # ZB5AG012

  • Zoro # G6476583


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained/Maintained
Size
22 mm
Basic Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AG012
Zoro #
G6476583
UPC #
785901493686
Country of Origin
France

Dimensions

Size
22 mm
Cad Overall Depth
72 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
22 mm

Details

Action
Maintained/Maintained/Maintained
Basic Material
Plastic
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Cam
No Cam Included
Operator Head Material
Metal
Color
Black
Operator Color
Black
Position
3
Item
Keyed Selector Switch
Bezel Material
Plastic
Bezel Color
Black
Key Removal
Any Position
Switch Operation @ Position D
No Fourth Position
Includes
Key
IP Rating
IP66, IP67, IP69, IP69K
Switch Operation @ Position A
XOOX
Key Number
520E
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Switch Operation @ Position C
OXXO
Switch Operation @ Position B
OXOX
Series
XB5
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
1000000 cycles
Shape Of Signaling Unit Head
round
Operator Position Information
3 positions +/- 45°
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-70°C
Electrical Composition Code
C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C3 6 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Device Short Name
ZB5
Product Certifications
DNV || UL Listed || LROS (Lloyds register of shipping) || CSA || GL || BV
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Key Withdrawal Position
in any position
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Product Or Component Type
head for key selector switch
Overvoltage Category
class II IEC 60536
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Type Of Keylock
key 421E
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Head Type
standard
Ik Degree Of Protection
IK06 IEC 50102
Operator Profile
black key switch
Device Presentation
basic element
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Includes Operator Key
Key Included
Operator Head Color
Black
Key Removal Position
Center, Left
Operator Head Type
Keyed
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
Operator Illumination
Non-Illuminated

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Keyed Type of Operator, Operator Color Black, Key Removal Any Position, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number 520E, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.