Zoro Homepage

Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd

  • Mfr # ZB5AG0820

  • Zoro # G2362991


product price: $81.65
/ea
Free Shipping & Returns

Key Features

Action
Maintained/Maintained/Momentary
Size
22 mm
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Operator Head Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AG0820
Zoro #
G2362991
UPC #
785901797951
Country of Origin
France

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Cad Overall Height
29 mm
Cad Overall Depth
72 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm

Details

Action
Maintained/Maintained/Momentary
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Keyed
Operator Head Material
Metal
Cam
No Cam Included
Color
Black
Item
Keyed Selector Switch
Bezel Material
Plastic
Bezel Color
Black
Switch Operation @ Position C
OXXO
Includes
Key
Key Removal
Left
Operator Color
Black
Position
3
IP Rating
IP66, IP67, IP69, IP69K
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508
Switch Operation @ Position A
XOOX
Basic Material
Plastic
Switch Operation @ Position B
OXOX
Key Number
520E
Switch Operation @ Position D
No Fourth Position
Series
XB5
Number of Positions
3
Operator Illumination
Non-Illuminated
Operator Head Color
Black
Includes Operator Key
Key Included
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Key Removal Position
Left
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Operator Head Type
Keyed
Operator Position Information
3 positions +/- 45°
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Profile
black key switch
Type Of Keylock
key 3131A
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Operation
-40-70°C
Mechanical Durability
1000000 cycles
Head Type
standard
Overvoltage Category
class II IEC 60536
Product Certifications
GL || LROS (Lloyds register of shipping) || CSA || UL Listed || BV || DNV
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Signaling Unit Head
round
Product Or Component Type
head for key selector switch
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Protective Treatment
TH
Ik Degree Of Protection
IK06 IEC 50102
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Presentation
basic element
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Device Short Name
ZB5
Ambient Air Temperature For Storage
-40-70°C
Electrical Composition Code
C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C3 6 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Key Withdrawal Position
left

Description

Keyed Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Momentary Action, Keyed Type of Operator, Operator Color Black, Key Removal Left, Operator Head Material Metal, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C8201-1, JIS C8201-5-1, UL 508, Key Number 520E, Includes Key

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.